99530
Vibra-Tite Chemicals, RTV Silicone Gasket Makers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

99530

Vibra-Tite Chemicals, RTV Silicone Gasket Makers Series
In stock
Item Number
99530
MFG Item Number
99530
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, RTV Silicone Gasket Makers Series
Item #
99530
Clear RTV Gasket Maker 300 mL

RTV Silicone Gasket Makers Series Information

Designed for use in mechanical assemblies, RTV Silicones create a "formed‑in‑place" gasket with excellent resistance to temperature, moisture, vibration, and weathering. RTV Silicones can eliminate the need for costly cut gaskets.

  • Adhesion to many substrates
  • Withstands extreme temperature cycling
  • Excellent chemical resistance
  • One‑part formulations
  • Room temperature curing
  • Extremely flexible

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 99530
Item Number 99530
Manufacturer Vibra-Tite
Product Series RTV Silicone Gasket Makers
Family Series Vibra-Tite Chemicals, RTV Silicone Gasket Makers Series
Package 300 mL
Color Clear
Temp Range -65-450 °F
Gross Weight 1 lb
Net Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved