100BGQ030
Vishay Diodes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100BGQ030

Vishay Diodes
In stock
Item Number
100BGQ030
MFG Item Number
VS-100BGQ030
This item cannot be canceled or returned
100BGQ030 is available to buy in increments of 375
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, Series
Item #
100BGQ030
Diode,Schottky, VS-100BGQ030

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-100BGQ030
Item Number 100BGQ030
Manufacturer Vishay
Family Series Vishay Diodes
Package Type POWERTAB
Vrrm (Volts) 30 V
IF (avg) Amps 100 A
Ifsm Amps 4,500 A
Vfm (Volts) 0.47 V
Junction Temperature -67-302 °F
Mounting Force 20 lbf-inches
Lead Length FMS (inches) 0.85 "
RoHS Compliant Yes
Net Weight 0.0113 lbs
Gross Weight 0.0113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved