10BQ015TRPBF
Vishay Diodes, BQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10BQ015TRPBF

Vishay Diodes, BQ Series
In stock
Item Number
10BQ015TRPBF
MFG Item Number
VS-10BQ015TRPBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-10BQ015TRPBF
Item Number 10BQ015TRPBF
Manufacturer Vishay
Product Series BQ
Family Series Vishay Diodes, BQ Series
Package Type SMB
Vrrm (Volts) 15 V
IF (avg) Amps 1 A
Ifsm Amps 140 A
Vfm (Volts) 0.42 V
Junction Temperature -67-302 °F
RoHS Compliant Yes
Net Weight 0.0002 lbs
Gross Weight 0.0002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved