10BQ030PBF
Vishay Diodes, BQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10BQ030PBF

Vishay Diodes, BQ Series
In stock
Item Number
10BQ030PBF
MFG Item Number
VS-10BQ030PBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, BQ Series
Item #
10BQ030PBF
DIODE, SCHOTTKY, SMB, 30V, 1A,

BQ Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-10BQ030PBF
Item Number 10BQ030PBF
Manufacturer Vishay
Product Series BQ
Family Series Vishay Diodes, BQ Series
Package Type SMB
Vrrm (Volts) 30 V
IF (avg) Amps 1 A
Ifsm Amps 430 A
Vfm (Volts) 0.42 V
Junction Temperature -67-302 °F
RoHS Compliant Yes
Net Weight 0.0002 lbs
Gross Weight 0.0002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved