10BQ100TRPBF
Vishay Diodes, BQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10BQ100TRPBF

Vishay Diodes, BQ Series
In stock
Item Number
10BQ100TRPBF
MFG Item Number
VS-10BQ100TRPBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, BQ Series
Item #
10BQ100TRPBF
DIODE, SCHOTTKY, SMB, 100V, 1A,

BQ Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-10BQ100TRPBF
Item Number 10BQ100TRPBF
Manufacturer Vishay
Product Series BQ
Family Series Vishay Diodes, BQ Series
Package Type SMB
Vrrm (Volts) 100 V
IF (avg) Amps 1 A
Ifsm Amps 780 A
Vfm (Volts) 0.78 V
Junction Temperature -67-302 °F
RoHS Compliant Yes
Net Weight 0.0002 lbs
Gross Weight 0.0002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved