10CTQ150SPBF
Vishay Diodes, CTQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10CTQ150SPBF

Vishay Diodes, CTQ Series
In stock
Item Number
10CTQ150SPBF
MFG Item Number
VS-10CTQ150SPBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, CTQ Series
Item #
10CTQ150SPBF
DIODE,SCHOTTKY, VS-10CTQ150SPBF

CTQ Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-10CTQ150SPBF
Item Number 10CTQ150SPBF
Manufacturer Vishay
Product Series CTQ
Family Series Vishay Diodes, CTQ Series
Package Type D Squared PAK
Vrrm (Volts) 150 V
IF (avg) Amps 10 A
Ifsm Amps 620 A
Vfm (Volts) 1.1 V
Junction Temperature -67-347 °F
Mounting Force 10 lbf-inches
RoHS Compliant Yes
Net Weight 0.0044 lbs
Gross Weight 0.0044 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved