26MT40
Vishay Bridge Rectifiers, MT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26MT40

Vishay Bridge Rectifiers, MT Series
In stock
Item Number
26MT40
MFG Item Number
VS-26MT40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, MT Series
Item #
26MT40
BRIDGE RECT,400V,25A,3PH DIODE,RoHS,

MT Series Information

  • 100~1600 Vrrm
  • 25~35 Amps Output
  • Universal 3‑Way Terminals
  • Center Hole Fixing
  • RoHS Compliant
A range of extremely compact encapsulated three phase bridge rectifiers offering efficient and reliable operation. They are intended for use in general purpose and instrumentation applications.
  • Electrically Insulated Case
  • Excellent Power/Volume Ratio
  • Gold Plated Terminals
  • UL Approved (file no. E62320)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-26MT40
Item Number 26MT40
Manufacturer Vishay
Product Series MT
Family Series Vishay Bridge Rectifiers, MT Series
It (avg) 25
Vrrm 400 V
Termination 0.250 inch Quick Connect, 5 Pin Solder
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS Yes
Net Weight 0.0441 lbs
Gross Weight 0.0441 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved