2KBB100
Vishay Bridge Rectifiers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2KBB100

Vishay Bridge Rectifiers
In stock
Item Number
2KBB100
MFG Item Number
VS-2KBB100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, Series
Item #
2KBB100
BRIDGE RECTIFIER 1.9A 1000V 1-PH

Series Information

Specifications

Specifications
Manufacturer Part Number VS-2KBB100
Item Number 2KBB100
Manufacturer Vishay
Family Series Vishay Bridge Rectifiers
It (avg) 1.9 A
Vrrm 1,000 V
Termination 4 Pin PC mount
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS No
Net Weight 0.0088 lbs
Gross Weight 0.0088 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved