2N690
Vishay SCRs, 2N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2N690

Vishay SCRs, 2N Series
In stock
Item Number
2N690
MFG Item Number
VS-2N690
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, 2N Series
Item #
2N690
SCR, TO-48, 600V, 16A VS-2N690

2N Series Information

  • 70 Amps
  • 25~1200 Volts
  • TO‑83 and TO‑94
Typical applications of the Powerex 2N series are phase controllers, power supplies, motor control, light dimmers, induction heaters, and welders.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-2N690
Item Number 2N690
Manufacturer Vishay
Product Series 2N
Family Series Vishay SCRs, 2N Series
Package Style TO-48
Vdrm (Volts) 600 V
Vrrm (Volts) 600 V
It (rms) Amps 25 A
It (avg) Amps 16 A
Itsm Amps 150 A
I2T@60Hz (A2Sec) 94
I2T@50Hz (A2Sec) 103
Vtm (Volts) 2 V
dv/dt (V/microseconds) 250
di/dt (A/microseconds) 100
Igt (mA) 80 mA
Vgt (Volts) 3 V
Junction Temperature -40-257 °F
Mounting Force 25 lbf-inches
Stud Size 1/4-28 UNF-2A
RoHS No
Net Weight 0.0306 lbs
Gross Weight 0.0306 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved