301U250
Vishay Diodes, 301U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

301U250

Vishay Diodes, 301U Series
In stock
Item Number
301U250
MFG Item Number
VS-301U250
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Diodes, 301U Series
Item #
301U250
DIODE,DO-9,2500V,300A,FWD,STD

301U Series Information

  • High Surge Capabilities
  • High Resistance to Acceleration
  • High Surge Current Capabilities
  • 1600‑2500 V
  • 300‑330 A
  • RoHS Compliant

Typical applications for the Vishay 301U Series are Converters, Power Supplies, Machine Tool Control, Machine Tool Controls, High Power Drives, Medium Traction Applications.

Specifications

Specifications
Manufacturer Part Number VS-301U250
Item Number 301U250
Manufacturer Vishay
Product Series 301U
Family Series Vishay Diodes, 301U Series
Package Type DO-205AB (DO-9)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 2,500 V
IF (rms) Amps 470 A
IF (avg) Amps 300 A
Ifsm Amps 6,335 A
I2T@60Hz (A2Sec) 167,000
I2T@50Hz (A2Sec) 183,000
Vfm (Volts) 1.46 V
Junction Temperature -40-356 °F
Mounting Force 327 lbf-inches
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 5.75 "
RoHS Compliant Yes
Net Weight 0.5513 lbs
Gross Weight 0.5513 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved