30CTT045
Vishay Diodes, 30CTT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30CTT045

Vishay Diodes, 30CTT Series
In stock
Item Number
30CTT045
MFG Item Number
VS-30CTT045
Series
This item cannot be canceled or returned
30CTT045 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 30CTT Series
Item #
30CTT045
DIODE,SCHOTTKY,TO-220AB,45V,30A,CC,

30CTT Series Information

  • Very Low Forward Voltage Drop
  • Extremely Low Reverse Leakage
  • Increased Ruggedness for Reverse Avalanche Capability

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-30CTT045
Item Number 30CTT045
Manufacturer Vishay
Product Series 30CTT
Family Series Vishay Diodes, 30CTT Series
Package Type TO-220AB
Vrrm (Volts) 45 V
IF (avg) Amps 30 A
Ifsm Amps 880 A
Vfm (Volts) 0.6 V
Junction Temperature -67-347 °F
Mounting Force 10 lbf-inches
RoHS Compliant Yes
Net Weight 0.0044 lbs
Gross Weight 0.0045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved