36MB20A
Vishay Bridge Rectifiers, MB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36MB20A

Vishay Bridge Rectifiers, MB Series
In stock
Item Number
36MB20A
MFG Item Number
VS-36MB20A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, MB Series
Item #
36MB20A
BRIDGE RECT,200V,35A,1PH DIODE,RoHS,

MB Series Information

  • 50~1600 Vrrm
  • 25~35 Amps Output
  • .25 in. Quick Connect Terminals
  • Center Hole Fixing
  • High Thermal Efficiency
A range of extremely compact, encapsulated single‑phase bridge rectifiers offering efficient and reliable operation. They are intended for use in general purpose and instrumentation applications.
  • Electrically Insulated Case
  • Excellent Power/Volume Ratio
  • Nickel Plated Terminals for High Temp. Soldering
  • UL Approved (file no. E62320)

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-36MB20A
Item Number 36MB20A
Manufacturer Vishay
Product Series MB
Family Series Vishay Bridge Rectifiers, MB Series
It (avg) 35 A
Vrrm 200 V
Termination 4 Pin Solder 0.250 inch Quick Connect Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS No
Net Weight 0.0441 lbs
Gross Weight 0.0441 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved