70HFLR100S05
Vishay Diodes, 40-70-85HFL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70HFLR100S05

Vishay Diodes, 40-70-85HFL Series
In stock
Item Number
70HFLR100S05
MFG Item Number
VS-70HFLR100S05
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 40-70-85HFL Series
Item #
70HFLR100S05
DIODE, DO-5, 1000V, 70A, REV, 500nS

40-70-85HFL Series Information

  • Short Reverse Recovery Time
  • Low Stored Charge
  • Wide Current Range
  • Excellent Surge Capabilities
  • Stud Cathode and Stud Anode Versions
  • Types up to 100 Vrrm
  • RoHS Compliant
Typical applications include DC power supplies, inverters, converters, choppers, ultrasonic systems, and freewheeling diodes.

Specifications

Specifications
Manufacturer Part Number VS-70HFLR100S05
Item Number 70HFLR100S05
Manufacturer Vishay
Product Series 40-70-85HFL
Family Series Vishay Diodes, 40-70-85HFL Series
Package Type DO-203AB (DO-5)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 1,000 V
IF (rms) Amps 110 A
IF (avg) Amps 70 A
Ifsm Amps 730 A
I2T@60Hz (A2Sec) 2,240
I2T@50Hz (A2Sec) 2,450
Vfm (Volts) 1.85 V
trr (nanoseconds) 500 ns
Junction Temperature -40-257 °F
Mounting Force 37 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Lug
Lead Length FMS (inches) 0.84 "
RoHS Compliant Yes
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved