8TT100
Vishay Diodes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8TT100

Vishay Diodes
In stock
Item Number
8TT100
MFG Item Number
VS-8TT100
8TT100 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, Series
Item #
8TT100
DIODE,SCHOTTKY,TO-220AC,100V,8A,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-8TT100
Item Number 8TT100
Manufacturer Vishay
Family Series Vishay Diodes
Package Type TO-220AC
Vrrm (Volts) 100 V
IF (avg) Amps 8 A
Ifsm Amps 850 A
Vfm (Volts) 0.55 V
Junction Temperature -67-347 °F
Mounting Force 10 lbf-inches
Lead Length FMS (inches) 0.55 "
RoHS Compliant Yes
Net Weight 0.004 lbs
Gross Weight 0.004 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved