GBPC3504A
Vishay Bridge Rectifiers, GBPC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GBPC3504A

Vishay Bridge Rectifiers, GBPC Series
In stock
Item Number
GBPC3504A
MFG Item Number
VS-GBPC3504A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, GBPC Series
Item #
GBPC3504A
BRIDGE RECTIFIER 35A 400V D-34,

GBPC Series Information

  • 200~1200 Vrrm
  • 25~35 Amps Output
  • Universal 3‑Way Terminals
  • Center Hole Fixing
  • RoHS Compliant
A range of extremely compact, encapsulated single‑phase bridge rectifiers offering efficient and reliable operation. They are intended for use in general purpose and instrumentation applications.
  • High Thermal Efficiency
  • Electrically Insulated Case
  • Excellent Power/Volume Ratio
  • Nickel Plated Terminals for High Temp. Soldering
  • Wire Lead Version Available
  • UL Approved (file no. E62320)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-GBPC3504A
Item Number GBPC3504A
Manufacturer Vishay
Product Series GBPC
Family Series Vishay Bridge Rectifiers, GBPC Series
It (avg) 35 A
Vrrm 400 V
Termination 4 Pin Solder 0.250 inch Quick Connect Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS Yes
Net Weight 0.0353 lbs
Gross Weight 0.0353 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved