IRFIB6N60APBF
Vishay Transistors, FULLPAK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRFIB6N60APBF

Vishay Transistors, FULLPAK Series
In stock
Item Number
IRFIB6N60APBF
MFG Item Number
IRFIB6N60APBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, FULLPAK Series
Item #
IRFIB6N60APBF
NCHAN, TO-220F, 600V, 5.5A

FULLPAK Series Information

Third Generation Power MOSFETs from Vishay provides the designer with the best combination of fast switching, ruggedized device design, low on‑resistance and cost effectiveness. The TO‑220 FULLPAK eliminates the need for additional insulating hardware in commercial‑industrial applications. The moulding compound used provides a high isolation capability and a low thermal resistance between the tab and external heat sink. This isolation is equivalent to using a 100 micron mica barrier with standard TO‑220 product. The FULLPAK is mounted to a heat sink using a single clip or by a single screw fixing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IRFIB6N60APBF
Item Number IRFIB6N60APBF
Manufacturer Vishay
Product Series FULLPAK
Family Series Vishay Transistors, FULLPAK Series
Package TO-220 FULLPAK
Circuit Type N-Channel
Drain Source Voltage Vds 600 VDC
Drain Current Id(rms) 5.5 A
Gate Source Voltage Vgss 30 VDC
Typ. Vgs(th) 3 VDC
Gate Leakage Current 0.1 µA
rDS(on) 750 mOhm
Turn On Delay Time 13 ns
Rise Time tr 25 ns
Turn Off Delay Time 30 ns
Fall Time tf 22 ns
Trr 530 ns
RoHS Yes
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved