P102W
Vishay Power Modules, P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P102W

Vishay Power Modules, P Series
In stock
Item Number
P102W
MFG Item Number
VS-P102W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, P Series
Item #
P102W
POWER MODULE 25A 600V HYBRID CC

P Series Information

  • Four Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 40 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in four standard circuit configurations.

  • External Suppressor Optional

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-P102W
Item Number P102W
Manufacturer Vishay
Product Series P
Family Series Vishay Power Modules, P Series
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 25 A
Vrrm 600 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode Yes
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved