P123
Vishay Power Modules, P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P123

Vishay Power Modules, P Series
In stock
Item Number
P123
MFG Item Number
VS-P123
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, P Series
Item #
P123
POWER MODULE 25A 800V HYBRID DBLR

P Series Information

  • Four Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 40 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in four standard circuit configurations.

  • External Suppressor Optional

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-P123
Item Number P123
Manufacturer Vishay
Product Series P
Family Series Vishay Power Modules, P Series
Circuit Hybrid Bridge Doubler
It (avg) 25 A
Vrrm 800 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved