The store will not work correctly when cookies are disabled.
VSKH26/14
Vishay Power Modules, VSK26 Series
MFG Item Number
VS-VSKH26/14
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Modules, VSK26 Series
PMOD,SCR-Diode,1400V,27A,RoHS,
Specifications
Specifications
Nominal Depth (mm) |
22.6 mm |
Nominal Height (mm) |
35 mm |
Nominal Width (mm) |
92 mm |
Ships Factory Direct |
No |
Manufacturer Part Number |
VS-VSKH26/14 |
Item Number |
VSKH26/14 |
Manufacturer |
Vishay |
Product Series |
VSK26 |
Family Series |
Vishay Power Modules, VSK26 Series |
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
60 A |
It (avg) |
27 A |
Vrrm |
1,400 V |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Package Type |
TO-240AA |
Mounting Centers |
80 mm |
Approvals |
UL |
RoHS |
Yes |
Net Weight |
0.1688 lbs |
Gross Weight |
0.1688 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved