.3318OS1PRBO56-S
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

.3318OS1PRBO56-S

WEG Electric Motors
In stock
Item Number
.3318OS1PRBO56-S
MFG Item Number
.3318OS1PRBO56-S
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
.3318OS1PRBO56-S
1/3HP 1800 1 60 277V, J2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number .3318OS1PRBO56-S
Item Number .3318OS1PRBO56-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type General Purpose
Horsepower 1/3 hp
RPM 1,800 RPM
Phase 1
Frequency 60 Hz
NEMA Frame W56
Voltage (AC) 277 VAC
Nominal Voltage 240 VAC
Mounting Type Resilient Base
Efficiency % 58.6 %
Full Load Current 2.6 A
Service Factor 1.35
Composition Steel
Net Weight 23.6 lbs
Gross Weight 23.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved