00336ET3E182JM-W22
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

00336ET3E182JM-W22

WEG Electric Motors
In stock
Item Number
00336ET3E182JM-W22
MFG Item Number
00336ET3E182JM-W22
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
00336ET3E182JM-W22
3HP 3600 3 60 230/460, J2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 00336ET3E182JM-W22
Item Number 00336ET3E182JM-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type General Purpose
Horsepower 3 hp
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 182JM
Voltage (AC) 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 86.5 %
Full Load Current 3.63 A
Service Factor 1.25
Composition Cast Iron
Net Weight 0.0624 lbs
Gross Weight 100 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved