00536OS1D184T
WEG Electric Motors, GENERAL PURPOSE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

00536OS1D184T

WEG Electric Motors, GENERAL PURPOSE Series
In stock
Item Number
00536OS1D184T
MFG Item Number
00536OS1D184T
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, General Purpose Series
Item #
00536OS1D184T
Motor

General Purpose Series Information

  • 1/8~300 Horsepower
  • 208~460 VAC
  • NEMA Frames 48~445
  • ODP or TEFC Enclosures
  • Various Mounting Options
WEG General Purpose motors are ideal for a variety of commercial, residential, and industrial applications. This includes compressors, pumps, conveyors, blowers, coolers, tools, and other machinery requiring high staring torque. These motors utilize phase insulation and the TEFC motors are suitable for use with VFDs.

  • UL, CSA and CE Approvals
  • Ball Bearings


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 00536OS1D184T
Item Number 00536OS1D184T
Manufacturer WEG Electric
Product Series General Purpose
Family Series WEG Electric Motors, GENERAL PURPOSE Series
Type General Purpose
Horsepower 5 hp
RPM 3,600 RPM
Phase 1
NEMA Frame 184T
Voltage (AC) 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid
Efficiency % 82 %
Full Load Current 21 A @ 230 V
Service Factor 1.25
Inverter Duty No
Motor Type Capacitor Start
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Overall Length 14.875 "
Approvals CE, CSA, UL
Net Weight 109 lbs
Gross Weight 109 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved