00536OS1DCD56H-S
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

00536OS1DCD56H-S

WEG Electric Motors
In stock
Item Number
00536OS1DCD56H-S
MFG Item Number
00536OS1DCD56H-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
00536OS1DCD56H-S
Motor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 00536OS1DCD56H-S
Item Number 00536OS1DCD56H-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Horsepower 5 hp
RPM 3,600 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56H
Voltage (AC) 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Mounting Type Foot Mount
Full Load Current 20.3 A
Composition Steel
Net Weight 54 lbs
Gross Weight 54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved