The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
00718ES1E215T
WEG Electric Motors, GENERAL PURPOSE Series
In stock
Item Number
00718ES1E215T
MFG Item Number
00718ES1E215T
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, General Purpose Series
General Purpose Series Information
1/8~300 Horsepower 208~460 VAC NEMA Frames 48~445 ODP or TEFC Enclosures Various Mounting Options WEG General Purpose motors are ideal for a variety of commercial, residential, and industrial applications. This includes compressors, pumps, conveyors, blowers, coolers, tools, and other machinery requiring high staring torque. These motors utilize phase insulation and the TEFC motors are suitable for use with VFDs.
UL, CSA and CE Approvals Ball Bearings
Specifications
Specifications
Ships Factory Direct
Yes
Manufacturer Part Number
00718ES1E215T
Item Number
00718ES1E215T
Manufacturer
WEG Electric
Product Series
General Purpose
Family Series
WEG Electric Motors, GENERAL PURPOSE Series
Type
General Purpose
Horsepower
7-1/2 hp
RPM
1,800 RPM
Phase
1
NEMA Frame
215T
Voltage (AC)
208-230 VAC, 460 VAC
Nominal Voltage
208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting Type
Foot Mount, Rigid
Efficiency %
82 %
Full Load Current
34 A @ 230 V
Service Factor
1.15
Inverter Duty
No
Motor Type
Capacitor Start
Composition
Cast Iron
Bearing Type
Ball
Overload Protection
None
Overall Length
19.567 "
Approvals
CE, CSA, UL
Net Weight
163 lbs
Gross Weight
199 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved