CFW501A06P1T4NB20C3
WEG Electric HVAC Drives, CFW501 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CFW501A06P1T4NB20C3

WEG Electric HVAC Drives, CFW501 Series
In stock
Item Number
CFW501A06P1T4NB20C3
MFG Item Number
CFW501A06P1T4NB20C3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, CFW501 Series
Item #
CFW501A06P1T4NB20C3
Cfw501 6.1A 5Hp Nb 3Ph 460V

CFW501 Series Information

  • CFW501 Ratings: 1/3‑7 1/2 HP @ 230 Vac; 1/2‑25 HP @ 480 Vac.
  • Conformal Coated Circuit Boards ‑ provides protection against dust, humidity, high temperature and chemicals
  • Plenum Rated ‑ Meets UL94 Requirements
  • IP20 enclosure with NEMA 1 conversion kits available
  • Harmonics ‑ Meets IEC 61000‑3‑12 requirements
  • No line reactor required
  • No restrictions for installation, no minimum line impedance required
  • Communications ‑ BACnet MS/TP | Metasys N2 | Modbus‑RTU native to the drive
  • Heat sink and internal temperature monitoring provides protection for critical components such as IGBTs and circuit boards
  • Fan operation is controlled based on the temperature of power modules
  • Reduces energy consumption when drive is not supplying power to the motor CFW501 HVAC‑R Drives

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CFW501A06P1T4NB20C3
Item Number CFW501A06P1T4NB20C3
Manufacturer WEG Electric
Product Series CFW501
Family Series WEG Electric HVAC Drives, CFW501 Series
Nominal Input Voltage (AC) 347 VAC, 480 VAC
Input Phase 3
HP (Variable Torque Rating) 5 hp
Amps (Variable Torque Rating) 6.1 A
Input Range Voltage (AC) 380-480 VAC
Braking Type None
Operator Controls Built In
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting DIN Rail
Height 7.5 "
Width 3 "
Depth 5.9 "
Max Frequency 300 Hz
Frame Size A
IP Rating IP20
Net Weight 1.8 lbs
Gross Weight 3.1875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved