The store will not work correctly when cookies are disabled.
CFW501B16P0T2DB20C3
WEG Electric HVAC Drives, CFW501 Series
In stock
Item Number
CFW501B16P0T2DB20C3
MFG Item Number
CFW501B16P0T2DB20C3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Drives, CFW501 Series
Item #
CFW501B16P0T2DB20C3
Cfw501 16.0A 5.0Hp Db 3Ph 230V
CFW501 Series Information
- CFW501 Ratings: 1/3‑7 1/2 HP @ 230 Vac; 1/2‑25 HP @ 480 Vac.
- Conformal Coated Circuit Boards ‑ provides protection against dust, humidity, high temperature and chemicals
- Plenum Rated ‑ Meets UL94 Requirements
- IP20 enclosure with NEMA 1 conversion kits available
- Harmonics ‑ Meets IEC 61000‑3‑12 requirements
- No line reactor required
- No restrictions for installation, no minimum line impedance required
- Communications ‑ BACnet MS/TP | Metasys N2 | Modbus‑RTU native to the drive
- Heat sink and internal temperature monitoring provides protection for critical components such as IGBTs and circuit boards
- Fan operation is controlled based on the temperature of power modules
- Reduces energy consumption when drive is not supplying power to the motor CFW501 HVAC‑R Drives
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CFW501B16P0T2DB20C3 |
Item Number |
CFW501B16P0T2DB20C3 |
Manufacturer |
WEG Electric |
Product Series |
CFW501 |
Family Series |
WEG Electric HVAC Drives, CFW501 Series |
Nominal Input Voltage (AC) |
208 VAC, 240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
5 hp |
Amps (Variable Torque Rating) |
16 A |
Input Range Voltage (AC) |
200-240 VAC |
Braking Type |
Dynamic Braking Transistor |
Operator Controls |
Built In |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
DIN Rail |
Height |
7.9 " |
Width |
4 " |
Depth |
6.3 " |
Max Frequency |
300 Hz |
Frame Size |
B |
IP Rating |
IP20 |
Net Weight |
2.7 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved