The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CWCA0-04-00V04
WEG Electric Control Relays, CWC Series
In stock
Item Number
CWCA0-04-00V04
MFG Item Number
CWCA0-04-00V04
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Control Relays, CWC Series
AC/DC Operated 4 Poles Screw Terminals DIN Rail or Panel Mount Compact Space Saving Design WEG Type CWC Miniature Control Relays are used for switching auxiliary circuits and control circuits. AC and DC relays have the same frame size making planning, engineering and fitting easier.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CWCA0-04-00V04
Item Number
CWCA0-04-00V04
Manufacturer
WEG Electric
Product Series
CWC
Family Series
WEG Electric Control Relays, CWC Series
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Number of Poles
4
Contact Configuration
4NC
Thermal Current (A)
10 A
Termination
Screw
Mounting
DIN Rail, Panel
Approvals
CE, cUL
Comments
Timing Relays Available See Accessories Catalog Document
Net Weight
0.44 lbs
Gross Weight
0 lbs
Contact Configuration
4NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved