CWCA0-13-00V47
WEG Electric Control Relays, CWC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWCA0-13-00V47

WEG Electric Control Relays, CWC Series
In stock
Item Number
CWCA0-13-00V47
MFG Item Number
CWCA0-13-00V47
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, CWC Series
Item #
CWCA0-13-00V47
Control Relay 1NO 3NC

CWC Series Information

  • AC/DC Operated
  • 4 Poles
  • Screw Terminals
  • DIN Rail or Panel Mount
  • Compact Space Saving Design
WEG Type CWC Miniature Control Relays are used for switching auxiliary circuits and control circuits. AC and DC relays have the same frame size making planning, engineering and fitting easier.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CWCA0-13-00V47
Item Number CWCA0-13-00V47
Manufacturer WEG Electric
Product Series CWC
Family Series WEG Electric Control Relays, CWC Series
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Number of Poles 4
Contact Configuration 1NO, 3NC
Thermal Current (A) 10 A
Termination Screw
Mounting DIN Rail, Panel
Approvals CE, cUL
Comments Timing Relays Available See Accessories Catalog Document
Net Weight 0.44 lbs
Gross Weight 0 lbs
Contact Configuration 1NO, 3NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved