CWCA0-31-00C03
WEG Electric Control Relays, CWC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWCA0-31-00C03

WEG Electric Control Relays, CWC Series
In stock
Item Number
CWCA0-31-00C03
MFG Item Number
CWCA0-31-00C03
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, CWC Series
Item #
CWCA0-31-00C03
Control Relay, 4-P, 3NO/1NC, 24VDC,

CWC Series Information

  • AC/DC Operated
  • 4 Poles
  • Screw Terminals
  • DIN Rail or Panel Mount
  • Compact Space Saving Design
WEG Type CWC Miniature Control Relays are used for switching auxiliary circuits and control circuits. AC and DC relays have the same frame size making planning, engineering and fitting easier.

Specifications

Specifications
Manufacturer Part Number CWCA0-31-00C03
Item Number CWCA0-31-00C03
Manufacturer WEG Electric
Product Series CWC
Family Series WEG Electric Control Relays, CWC Series
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Number of Poles 4
Contact Configuration 3NO, 1NC
Thermal Current (A) 10 A
Termination Screw
Mounting DIN Rail, Panel
Approvals CE, cUL
Comments Timing Relays Available See Accessories Catalog Document
Net Weight 0.44 lbs
Gross Weight 0.51 lbs
Contact Configuration 3NO, 1NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved