MPW18-3-D025
WEG Electric Manual Motor Protectors, MPW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPW18-3-D025

WEG Electric Manual Motor Protectors, MPW Series
In stock
Item Number
MPW18-3-D025
MFG Item Number
MPW18-3-D025
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, MPW Series
Item #
MPW18-3-D025
MAN.MTR PROTECTOR 1.6-2.5A

MPW Series Information

  • Rated up to 100 Amps
  • Up to 30 HP @ 230V 3PH
  • Up to 75 HP @ 460V 3PH
  • UL, cUL, and CE Approvals
  • DIN Rail Mountable
WEG MPW25 Manual Motor Protectors are the state‑of‑the‑art products available for worldwide market. With the latest technology and design, you'll find how easy is to save panel space and face almost any application in motor control. Built in a very compact frame size, WEG's Manual Motor Protectors combine short circuit and motor overload protections in just one component. These devices include a three‑position rotary ON‑TRIP‑OFF handle, which can be padlocked in the OFF position.

WEG Manual Motor Protectors are designed for DIN rail mounting. Lugs for direct panel mounting are also available as an accessory.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPW18-3-D025
Item Number MPW18-3-D025
Manufacturer WEG Electric
Product Series MPW
Family Series WEG Electric Manual Motor Protectors, MPW Series
Operating Current 18 A
IP Rating IP20
FLA Adjustment Range 1.6-2.5
HP 230/240V 1PH 0.167 hp
HP 200/208V 3PH 0.5 hp
HP 230/240V 3PH 0.5 hp
HP 460/480V 3PH 1 hp
HP 575/600V 3PH 1.5 hp
Phase 1, 3
Poles 3
Trip Class Class 10
Net Weight 0.595 lbs
Gross Weight 0.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved