The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RW17-1D3-U008
WEG Electric Overload Relays, RW Series
In stock
Item Number
RW17-1D3-U008
MFG Item Number
RW17-1D3-U008
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Overload Relays, RW Series
Overload Relay, 5.60-8.00A, Class 10
Bimetallic Amb. Compensated Convertible Manual/Auto Reset Setting Ranges Up To 840 Amps Tripping Class 10A UL, IEC, CE Approvals RW series thermal overload relays can be directly mounted under WEG contactors, assuring electrical and mechanical operation as an open across the line starter. The RW series is a perfect compliment to the CWC and CWM contactors. All sizes provide complete motor protection offering ambient temperature compensation, phase loss sensitivity protection, and current unbalance sensitivity.
Variety of Accessories Available
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
RW17-1D3-U008
Item Number
RW17-1D3-U008
Manufacturer
WEG Electric
Product Series
RW
Family Series
WEG Electric Overload Relays, RW Series
Type
Bimetallic
Current Setting Range
5.6-8 A
Poles
3
Output Contacts
1NO, 1NC
Trip Class
Class 10
Reset Type
Automatic, Manual
Connection Type
Screw Terminals
Ambient Temperature Range
-4-158 °F
Approvals
cUL, UL
Net Weight
0.34 lbs
Gross Weight
0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved