111690001-00063408
Waldmann Light Fixtures, RL70 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111690001-00063408

Waldmann Light Fixtures, RL70 Series
In stock
Item Number
111690001-00063408
MFG Item Number
111690001-00063408
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, RL70 Series
Item #
111690001-00063408
RL70E-118, 24V DC, glass, w/C

RL70 Series Information

The RL70 industrial tube light provides broad, wide area illumination inside the machine compartment and is ideal for areas requiring a high output, linear fluorescent light source. This durable, waterproof (IP67) luminaire is available in varying lengths, with a variety of mounting options to fit a wide range of applications. Available with either glass or acrylic tubes, the RL70 is designed to illuminate hard to reach areas too small for traditional luminaire mounting. It is designed to be impervious to debris, coolants and lubricants found inside the machine compartment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 111690001-00063408
Item Number 111690001-00063408
Manufacturer Waldmann
Product Series RL70
Family Series Waldmann Light Fixtures, RL70 Series
Ballast Type Integrated
Voltage 24 VDC
Length 36.2 "
Color Temperature 4,000 °K
Style Tube
Lens Material Glass
Lamp Type Fluorescent
Power 18 W
Lumens 1,600
Mounting Table, Wall
Wet Locations Yes
IP Rating IP67
Nominal Voltage 24 VDC
Approvals CE, cETL, ETL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved