112369001-00084204
Waldmann Light Fixtures, RL70 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112369001-00084204

Waldmann Light Fixtures, RL70 Series
In stock
Item Number
112369001-00084204
MFG Item Number
112369001-00084204
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Light Fixtures, RL70 Series
Item #
112369001-00084204
RL70CE-118, 24V AC, glass (20.6in.)

RL70 Series Information

The RL70 industrial tube light provides broad, wide area illumination inside the machine compartment and is ideal for areas requiring a high output, linear fluorescent light source. This durable, waterproof (IP67) luminaire is available in varying lengths, with a variety of mounting options to fit a wide range of applications. Available with either glass or acrylic tubes, the RL70 is designed to illuminate hard to reach areas too small for traditional luminaire mounting. It is designed to be impervious to debris, coolants and lubricants found inside the machine compartment.

Specifications

Specifications
Manufacturer Part Number 112369001-00084204
Item Number 112369001-00084204
Manufacturer Waldmann
Product Series RL70
Family Series Waldmann Light Fixtures, RL70 Series
Lamp Included Yes
Ballast Type Integrated
Voltage 24 VAC
Length 20.6 "
Color Temperature 4,000 °K
Style Tube
Lens Material Glass
Lamp Type Fluorescent
Power 18 W
Lumens 1,250
Mounting Table, Wall
Nominal Voltage 24 VAC
Approvals CE, cETL, ETL
Net Weight 4.625 lbs
Gross Weight 4.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved