112929000-00501570
Waldmann Temporary Lighting, MINELA SOL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112929000-00501570

Waldmann Temporary Lighting, MINELA SOL Series
In stock
Item Number
112929000-00501570
MFG Item Number
112929000-00501570
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, MINELA SOL Series
Item #
112929000-00501570
MINELA SOL, LED, 120-240V, 7W,

MINELA SOL Series Information

  • Touch Sensor Operation
  • 4000K Color Temperature
  • IP20 Protection
MINELA SOL shines with true innovation illuminating the workspace with a wide swathe of comfortable light. Shadows are eliminated due to Waldmann's 7W high‑power multichip LED strip design. The MINELA SOL combines superb lighting quality, energy‑efficiency and high design to give the workplace a sleek, productive and functional environment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112929000-00501570
Item Number 112929000-00501570
Manufacturer Waldmann
Product Series MINELA SOL
Family Series Waldmann Temporary Lighting, MINELA SOL Series
Operating Voltage 100-240 V
Environment Dry
Lamp Type LED
Lamp Wattage 7 W
Plug Type NEMA 1-15
Cord Length 8.2 '
Light Output (Lumens) 330
Color Temperature 4,000 °K
Approvals CE
Nominal Voltage 120 V, 208 V, 240 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved