112975000-00555619
Waldmann Temporary Lighting, TAMETO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112975000-00555619

Waldmann Temporary Lighting, TAMETO Series
In stock
Item Number
112975000-00555619
MFG Item Number
112975000-00555619
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, TAMETO Series
Item #
112975000-00555619
TAMETO, SAHQ 66, 26W LED, 100-240V

TAMETO Series Information

  • 100~240 V
  • 4000K Color Temperature
  • IP20 Protection
TAMETO is designed to offer broad, bright light output for workbenches and assembly workstations. It reduces glare, eye strain and fatigue, providing a comfortable work environment for long workdays. Strong, sleek and minimalistic, the TAMETO has a closed design suitable for cleanroom applications. Available in LED and T5 fluorescent versions, the extremely long lamp life and 60% energy savings make the TAMETO the perfect complement to a busy workplace.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112975000-00555619
Item Number 112975000-00555619
Manufacturer Waldmann
Product Series TAMETO
Family Series Waldmann Temporary Lighting, TAMETO Series
Operating Voltage 100-240 V
Environment Dry
Lamp Type LED
Lamp Wattage 26 W
Cord Length 9 '
Light Output (Lumens) 2400
Color Temperature 4,000 °K
Approvals CE;ETL;cETL
Nominal Voltage 120 V, 208 V, 240 V
Net Weight 13.5 lbs
Gross Weight 13.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved