113142000-00618824
Waldmann Light Fixtures, RING Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113142000-00618824

Waldmann Light Fixtures, RING Series
In stock
Item Number
113142000-00618824
MFG Item Number
113142000-00618824
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, RING Series
Item #
113142000-00618824
RING LED, RLLQ63, 6W, 100-240V,

RING Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113142000-00618824
Item Number 113142000-00618824
Manufacturer Waldmann
Product Series RING
Family Series Waldmann Light Fixtures, RING Series
Lamp Included Yes
Lens Material Acrylic
Lens Diameter 2.8 "
Diopter/Magnification 6d
Dimming No
Arm Length/Reach 15.7 "
Color Temperature 4,000 °K
Voltage 100-240 VAC
Lamp Type LED
Power 6 W
Mounting Table, Wall
Wet Locations No
IP Rating IP20
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Net Weight 4.235 lbs
Gross Weight 4.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved