113155000-00646485
Waldmann Light Fixtures, HEAD LED Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113155000-00646485

Waldmann Light Fixtures, HEAD LED Series
In stock
Item Number
113155000-00646485
MFG Item Number
113155000-00646485
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, HEAD LED Series
Item #
113155000-00646485
HEAD LED, MCAYL 4 S, 11W, 100_ beam

HEAD LED Series Information

  • 11 Watt LED
  • 70 or 100 Degree Beam
  • M12 Connector
HEAD LED is an LED flood light designed for integration into machines and equipment requiring a fixed, high output light beam. This unit has been reduced to its most essential features ‑ without losing luminous power and lighting quality. As a result, the HEAD LED can be easily integrated into custom applications and mounting positions. HEAD LED measures just under 1‑inch in height and less than 2‑inches in diameter. There is no space too small for HEAD LED.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113155000-00646485
Item Number 113155000-00646485
Manufacturer Waldmann
Product Series HEAD LED
Family Series Waldmann Light Fixtures, HEAD LED Series
Lamp Included No
Voltage 24 VDC
Length 1.7 "
Color Temperature 5,600 °K
Style Flood
Fixture Material Aluminum
Lens Material Glass
Lamp Type LED
Power 11 W
Mounting Surface
Junction Box No
Enclosed No
Gasketed No
Marine Rated No
Wet Locations Yes
IP Rating IP67
RoHS No
Nominal Voltage 24 VDC
Gross Weight 0.765 lbs
Net Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved