113182000-00680208
Waldmann Light Fixtures, ROCIA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113182000-00680208

Waldmann Light Fixtures, ROCIA Series
In stock
Item Number
113182000-00680208
MFG Item Number
113182000-00680208
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, ROCIA Series
Item #
113182000-00680208
ROCIA.focus, articulating arm,

ROCIA Series Information

This light fixture is available in three primary forms of construction. Either: A double arm with a spring‑balanced base joint, a flexible tube with an additional head joint, or a pivoting head with adjustable friction. No matter which style you choose, the fixture can be adjusted with pinpoint precision so that it can illuminate exactly what you need it to.

The ROCIA series light fixture is built to withstand even the toughest industrial environments, thanks to its use of durable materials including aluminum, steel, and other resistant materials designed to ensure a very long service life. The housing is completely sealed to prevent liquid, dust, or other foreign objects from entering the luminaire or damaging the internal electronic components along with an IP67 rating.

The ROCIA offers a beam angle ranging from 10 degrees to 40 degrees for optimal visual task adaptation. Illuminance can reach as high as 30,000 lux despite its relatively small size, and switchable dimming allows for flicker‑free dimming down to 30% brightness. Its use of LEDs means that it can save as much as 90% of the energy that older halogen bulbs use, and the bulb's long service life of over 50,000 hours means that you can operate it for a very long time before any sort of replacement should be necessary.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113182000-00680208
Item Number 113182000-00680208
Manufacturer Waldmann
Product Series ROCIA
Family Series Waldmann Light Fixtures, ROCIA Series
Voltage 24 VAC, 24 VDC
Color Temperature 5,000 °K
Fixture Material Aluminum
Lens Material Glass
Lamp Type LED
Power 8.5 W
Mounting Table, Wall
Wet Locations Yes
IP Rating IP67
Approvals cETL, ETL
Nominal Voltage 24 VAC, 24 VDC
Gross Weight 5.95 lbs
Net Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved