85310060
Werma Visual Signaling Devices, 853 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85310060

Werma Visual Signaling Devices, 853 Series
In stock
Item Number
85310060
MFG Item Number
85310060
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 853 Series
Item #
85310060
115-230VDC, PERM BEACON LED, RED

853 Series Information

  • 50,000 Hour Life
  • LED Permanent Beacon
  • Quick Release Screws
The LED Beacon 853 can be easily turned into a traffic light combination. Simply attach different colored beacons together using the connector. The eight cable entries with both self‑sealing membranes and integrated M20 threads enable additional beacons to be attached to every side. There is no limit to the range of possible lighting designs that can be created.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85310060
Item Number 85310060
Manufacturer Werma
Product Series 853
Family Series Werma Visual Signaling Devices, 853 Series
Mode of Operation Continuous
Operating Voltage 230 VAC, 115 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Red
Lamp Type LED
Mounting Base, Ceiling, Wall
IP Rating IP67
Estimated Lamp Life 50,000 Hrs
Operating Temperature -13-122 °F
Approvals CE
Net Weight 0.285 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved