N0465WN160
Westcode Semiconductors SCRs, N0465 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N0465WN160

Westcode Semiconductors SCRs, N0465 Series
In stock
Item Number
N0465WN160
MFG Item Number
N0465WN160
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

SCRs, N0465 Series
Item #
N0465WN160
SCR,TO-200AB,1600V,465A

N0465 Series Information


  • Annular gate electrode
  • Industry standard housing
  • Low on‑state and switching losses
  • Patented free‑floating silicon technology
  • New die design retains the same mechanical footprint

The redesigned silicon die is alloyed to a metal disc and encapsulated in a fully hermetic ceramic package; the improved package design includes fewer material interfaces and a much improved independently sprung center gate contact. Overall the new mechanical design has a reduced thermal resistance and enhanced electrical performance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N0465WN160
Item Number N0465WN160
Manufacturer Westcode Semiconductors
Product Series N0465
Family Series Westcode Semiconductors SCRs, N0465 Series
Vdrm (Volts) 1,600 V
Vrrm (Volts) 1,600 V
Idrm Peak (mA) 0.05 mA
Irrm Peak (mA) 0.05 mA
It (rms) Amps 920 A
It (avg) Amps 480 A
Itsm Amps 4,500 A
I2T@60Hz (A2Sec) 75
I2T@50Hz (A2Sec) 125
Vtm (Volts) 1.3 V
dv/dt (V/microseconds) 1,000
di/dt (A/microseconds) 250
tq (microseconds) 125 µs
Igt (mA) 250 mA
Vgt (Volts) 2.5 V
Mounting Force 7
Net Weight 0.115 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved