1781-A24H2
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1781-A24H2

Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
In stock
Item Number
1781-A24H2
MFG Item Number
1781-A24H2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, DISCRETE IO BOARDS Series
Item #
1781-A24H2
Mounting bd, digital, 2x12

DISCRETE IO BOARDS Series Information


Specifications

Specifications
Manufacturer Part Number 1781-A24H2
Item Number 1781-A24H2
Manufacturer Western Reserve Controls
Product Series DISCRETE IO BOARDS
Family Series Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
Number of Modules 24
Module Type Classic I/O, Slim I/O
Wire Range (AWG) 22-14 AWG
Logic Connector Edge, Header
Approvals CE, UL
Net Weight 0.625 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved