1781-A4R
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1781-A4R

Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
In stock
Item Number
1781-A4R
MFG Item Number
PB4R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, DISCRETE IO BOARDS Series
Item #
1781-A4R
PB4R,Output Mounting Rack,4-Channel,

DISCRETE IO BOARDS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PB4R
Item Number 1781-A4R
Manufacturer Western Reserve Controls
Product Series DISCRETE IO BOARDS
Family Series Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
Number of Modules 4
Module Type Classic I/O, Slim I/O
Wire Range (AWG) 22-12 AWG
Logic Connector Terminals
Approvals CE, UL
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved