1781-A6QH
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1781-A6QH

Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
In stock
Item Number
1781-A6QH
MFG Item Number
PB24HQ
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, DISCRETE IO BOARDS Series
Item #
1781-A6QH
PB24HQ,Mounting Rack,6 Quad Modules,

DISCRETE IO BOARDS Series Information


Specifications

Specifications
Manufacturer Part Number PB24HQ
Item Number 1781-A6QH
Manufacturer Western Reserve Controls
Product Series DISCRETE IO BOARDS
Family Series Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
Number of Modules 6
Module Type Quad I/O
Wire Range (AWG) 22-14 AWG
Logic Connector Header
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved