1781-IA5Q
Western Reserve Controls I/O Modules, QUADS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1781-IA5Q

Western Reserve Controls I/O Modules, QUADS Series
In stock
Item Number
1781-IA5Q
MFG Item Number
IAC5Q
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, QUADS Series
Item #
1781-IA5Q
IAC5Q,Ac Input,4-Channel,90-140V,5V

QUADS Series Information

1781‑Series Quad Modules are available in all of the field voltages as the 1781‑Series of Slim Modules or the WRC4‑Series of modules. They provide four I/O circuits in one package with an integral LED for each circuit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IAC5Q
Item Number 1781-IA5Q
Manufacturer Western Reserve Controls
Product Series QUADS
Family Series Western Reserve Controls I/O Modules, QUADS Series
Number of Circuits 4
Color Yellow
Input Voltage 90-140 VAC/VDC
Input Current 10 mA
Output Voltage 5 VDC
Mounting Style PC Board
Approvals CE, UL
Net Weight 0.285 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved