1781-IA5SE
Western Reserve Controls I/O Modules, SLIMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1781-IA5SE

Western Reserve Controls I/O Modules, SLIMS Series
In stock
Item Number
1781-IA5SE
MFG Item Number
1781-IA5SE
Series
1781-IA5SE is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, SLIMS Series
Item #
1781-IA5SE
slim module 24v ac/dc in,yello

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1781-IA5SE
Item Number 1781-IA5SE
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Number of Circuits 1
Color Yellow
Input Voltage 3,332 VAC/VDC
Input Current 10 mA
Output Voltage 5 VDC
Mounting Style PC Board
Approvals CE, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved