1781-OB5Q11
Western Reserve Controls I/O Modules, QUADS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1781-OB5Q11

Western Reserve Controls I/O Modules, QUADS Series
In stock
Item Number
1781-OB5Q11
MFG Item Number
1781-OB5Q11
Series
1781-OB5Q11 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, QUADS Series
Item #
1781-OB5Q11
quad dc out, cmn. return,low l

QUADS Series Information

1781‑Series Quad Modules are available in all of the field voltages as the 1781‑Series of Slim Modules or the WRC4‑Series of modules. They provide four I/O circuits in one package with an integral LED for each circuit.

Specifications

Specifications
Manufacturer Part Number 1781-OB5Q11
Item Number 1781-OB5Q11
Manufacturer Western Reserve Controls
Product Series QUADS
Family Series Western Reserve Controls I/O Modules, QUADS Series
Number of Circuits 4
Color Red
Input Voltage 5 VDC
Mounting Style PC Board
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved