1781-OB5Q
Western Reserve Controls I/O Modules, QUADS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1781-OB5Q

Western Reserve Controls I/O Modules, QUADS Series
In stock
Item Number
1781-OB5Q
MFG Item Number
ODC5Q
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

I/O Modules, QUADS Series
Item #
1781-OB5Q
ODC5Q,DC Output,4-Channel,24V,5V

QUADS Series Information

1781‑Series Quad Modules are available in all of the field voltages as the 1781‑Series of Slim Modules or the WRC4‑Series of modules. They provide four I/O circuits in one package with an integral LED for each circuit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ODC5Q
Item Number 1781-OB5Q
Manufacturer Western Reserve Controls
Product Series QUADS
Family Series Western Reserve Controls I/O Modules, QUADS Series
Number of Circuits 4
Color Red
Input Voltage 5 VDC
Output Voltage 3-60 VDC
Mounting Style PC Board
Approvals CE, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved