1781-OL5S
Western Reserve Controls I/O Modules, SLIMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1781-OL5S

Western Reserve Controls I/O Modules, SLIMS Series
In stock
Item Number
1781-OL5S
MFG Item Number
OAC5A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, SLIMS Series
Item #
1781-OL5S
OAC5A,AC Output,240V,5V Logic,Slim

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OAC5A
Item Number 1781-OL5S
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Number of Circuits 1
Color Black
Input Voltage 5 VDC
Input Current 2 mA
Output Voltage 24-280 VAC
Mounting Style PC Board
Approvals CE, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved