WRC4-A8H
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WRC4-A8H

Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
In stock
Item Number
WRC4-A8H
MFG Item Number
WRC4-A8H
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, DISCRETE IO BOARDS Series
Item #
WRC4-A8H
PB8,Mounting Rack,8-Channel,Header,

DISCRETE IO BOARDS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WRC4-A8H
Item Number WRC4-A8H
Manufacturer Western Reserve Controls
Product Series DISCRETE IO BOARDS
Family Series Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
Number of Modules 8
Module Type WRC4 I/O
Wire Range (AWG) 22-12 AWG
Logic Connector Header
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved