WRC4-IM5S
Western Reserve Controls I/O Modules, WRC4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WRC4-IM5S

Western Reserve Controls I/O Modules, WRC4 Series
In stock
Item Number
WRC4-IM5S
MFG Item Number
G4-IAC5A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, WRC4 Series
Item #
WRC4-IM5S
IAC5A,AC Input,220V,5V Logic,w/LED

WRC4 Series Information

WRC4 Series Discrete I/O expands WRC's complete line of discrete I/O modules. These modules provide an indication LED and replaceable fuse. They also meet an industry de facto standard pin‑out.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4-IAC5A
Item Number WRC4-IM5S
Manufacturer Western Reserve Controls
Product Series WRC4
Family Series Western Reserve Controls I/O Modules, WRC4 Series
Number of Circuits 1
Color Red
Input Voltage 180-280 VDC
Input Current 8 mA
Output Voltage 5 VDC
Mounting Style PC Board
Approvals CE, UL
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved